Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BradyGlo™ Glow-in-the-Dark Exit and Directional Sign: NO EXIT

Catalog No. p-4841327 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
7 x 10 in.
10 x 14 in.
Material:
Plastic
Polyester
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material
19-103-657 7 x 10 in. Polyester
19-000-434 10 x 14 in. Polyester
19-000-450 7 x 10 in. Plastic
19-000-451 10 x 14 in. Plastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-103-657 Supplier Brady™ Supplier No. 73542
Add to Cart
Add to Cart

Door, passage/stairway w/no exit/way to get to exit, but could be exit must be marked with this sign

  • Photoluminescent sign
  • Ensures safe well-lit exit during evacuation
  • BradyGlo™ self sticking polyester
  • Red on green
  • English
  • 17.78 x 25.40cm (7 x 10 in.)

Specifications

Material Polyester
Description Self-sticking Polyester
Height (English) 7 in.
Height (Metric) 17.7 cm
Width (English) 10 in.
Width (Metric) 25.4 cm
Languages English
Dimensions (L x W) 7 x 10 in.
Displayed Text NO EXIT
Product Type Exit and Directional Sign (Glow-in-the-Dark)
Color Red on Glow
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.