Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BradyGlo™ Glow-in-the-Dark High Intensity Tape

Catalog No. 19103812 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Glow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-103-812 Glow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-103-812 Supplier Brady™ Supplier No. 81874
  • $555.00
    $376.65 / Each of 1

    Save $178.35

    32% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For marking leading edges of steps and landings, perimeter demarcation lines, door frames, and handrails

  • Provides bright, long-lasting afterglow that helps guide people to safely

Specifications

Dimensions (L x W) 250 ft. x 1 in.
Color Glow
Length (Metric) 76.2 cm
Packaging Quantity 1 Roll
Length (English) 250 ft.
Width (Metric) 2.5 cm
Type High Intensity Tape
Width (English) 1 in.
Certifications/Compliance MEA #218-05-M compliant, NYC approved
Adhesive Type Permanent Synthetic Rubber
Material B-523 Phosphorescent Polyester
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.