Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BradyGlo™ Glow-in-the-Dark Striped Tape

Catalog No. 19103776 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Glow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-103-776 Glow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-103-776 Supplier Brady™ Supplier No. 76430
  • $173.00
    $109.65 / Each of 1

    Save $63.35

    37% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For visible marking at night or in low light conditions

  • B-324 phosphorescent surface printed polyester
  • Designed for safe egress pathway marking during power outages and emergency situations

Specifications

Dimensions (L x W) 15 ft. x 2 in.
Color Glow
Packaging Quantity 1 Ea.
Width (English) 2 in.
Width (Metric) 5.08 cm
Adhesive Type Pressure Sensitive Adhesive
Material B-324 Phosphorescent Polyester
Type Striped Tape
Length (English) 15 ft.
Length (Metric) 4.57 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.