Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BradyGlo™ High Intensity Anti-Slip Floor Materials

Catalog No. 19103806 Shop All Brady Corporation Products
Change view
Click to view available options
Product Type:
Anti-slip Floor Material
Anti-slip Floor Material w/Self Sticking Polyester
Packaging Quantity:
520/Pk.
56/Pk.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Packaging Quantity
19-103-806 Anti-slip Floor Material w/Self Sticking Polyester 56/Pk.
19-103-801 Anti-slip Floor Material 56/Pk.
19-103-803 Anti-slip Floor Material 520/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-103-806 Supplier Brady™ Supplier No. 81867
  • $180.00
    $122.65 / Pack of 56

    Save $57.35

    32% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Provides bright, long-lasting afterglow that helps guide people to safety during lights-out evacuation

  • Contains Glow-in-the-dark pre-cut anti-slip L shaped stair markers
  • Allowed as side edge markings on both horizontal sides of each step

Specifications

Product Type Anti-slip Floor Material w/Self Sticking Polyester
Certifications/Compliance MEA #218-05-M
Dimensions (L x W) 22.8 x 7.6 cm (9 x 3 in.)
Length (English) 9 in.
Length (Metric) 22.8 cm
Packaging Quantity 56/Pk.
Width (Metric) 7.6 cm
Type High Intensity Anti-Slip Floor Material w/ Self Sticking Polyester
Width (English) 3 in.
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.