Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BradyGlo™ High Intensity Anti-Slip Tapes

Catalog No. 19103799 Shop All Brady Corporation Products
Change view
Click to view available options
Length (English):
50 ft.
250 ft.
Certifications/Compliance:
IBC/IFC compliant
NYC approved
Adhesive Type:
Permanent Rubber-based
Pressure Sensitive Synthetic Rubber
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Certifications/Compliance Adhesive Type
19-103-799 50 ft. NYC approved Permanent Rubber-based
19-103-800 250 ft. NYC approved Permanent Rubber-based
19-103-679 50 ft. IBC/IFC compliant Pressure Sensitive Synthetic Rubber
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-103-799 Supplier Brady™ Supplier No. 81729
Add to Cart
Add to Cart

For marking steps and landings, perimeter demarcation lines, door frames, and handrails

  • Provides bright, long-lasting afterglow that helps guide people to safety
  • Self sticking polyester in NYC approved styles

Specifications

Adhesive Type Permanent Rubber-based
Length (Metric) 15.2 m
Width (English) 1 in.
Width (Metric) 2.5 cm
Type High Intensity Anti-Slip Tape
Certifications/Compliance NYC approved
Length (English) 50 ft.
Packaging Quantity 1 Roll
Material B-564 Phosphorescent Polyester
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.