Learn More
Description
- Provides bright, long-lasting afterglow that helps guide people to safety
- Self sticking polyester in IBC/IFC compliant or NYC approved styles
Specifications
Specifications
| Certifications/Compliance | MEA #218-05-M, IBC/IFC Compliant |
| Packaging Quantity | 1 Roll |
| Width (English) | 1 in. |
| Type | High Intensity Marking Tape |
| Length (English) | 50 ft. |
| Length (Metric) | 15.2 m |
| Adhesive Type | Pressure Sensitive Synthetic Rubber |
| Material | B-981 Phosphorescent Polyester |
| Width (Metric) | 2.5 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.