Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Bradylink™ Connecting Links

Catalog No. 19104383 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-104-383 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-104-383 Supplier Brady™ Supplier No. 78246
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Used to permanently attach lengths of chain or to repair chain link

  • For indoor use only
  • Link design prevents kinking
  • Connecting Links match our posts and chain

Specifications

Length (English) 2 in.
Width (Metric) 50.00 mm
Material B-900 Polyethylene
Packaging Quantity 36/Pk.
Length (Metric) 5.08 cm
Color Yellow
Type Connecting Links
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.