Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Bradylite™ Reflective Numbers and Letters

Catalog No. p-3548577 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black, Yellow
Yellow
Width (English):
1 in.
1.75 in.
Height (English):
1 in.
1.5 in.
2.87 in.
Display Text:
1
4
6
A
D
E
H
I
J
N
Number 4
O
P
Q
S
U
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Width (English) Height (English) Display Text
19-015932 Black, Yellow 1.75 in. 2.87 in. S
19-807-114 Black, Yellow 1 in. 1.5 in. D
19-807-107 Black, Yellow 1 in. 1.5 in. 1
19-807-111 Black, Yellow 1 in. 1.5 in. 6
19-807-112 Black, Yellow 1 in. 1.5 in. A
19-807-115 Black, Yellow 1 in. 1.5 in. E
19-807-117 Black, Yellow 1 in. 1.5 in. I
19-807-118 Black, Yellow 1 in. 1.5 in. J
19-807-119 Black, Yellow 1 in. 1.5 in. N
19-807-116 Black, Yellow 1 in. 1.5 in. H
19-807-120 Black, Yellow 1 in. 1.5 in. O
19-807-121 Black, Yellow 1 in. 1.5 in. P
19-807-122 Black, Yellow 1 in. 1.5 in. Q
19-807-123 Black, Yellow 1 in. 1.5 in. S
19-807-124 Black, Yellow 1 in. 1.5 in. U
19-807-109 Black, Yellow 1 in. 1.5 in. 4
19-807-110 Yellow 1 in. 1 in. Number 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 missing translation for 'options'
Catalog No. 19-015932 missing translation for 'mfr' Brady™ missing translation for 'supplierNo' 5000S
Only null left
Add to Cart
Add to Cart

Bradylite™ Reflective Numbers and Letters are made of B-997, a reflective sheeting backed with a pressure sensitive adhesive.

  • This B-997 material is used for utility plant markings applied outdoors in cold climates
  • Specifically designed to be applied at cold temperatures and has excellent weatherability
  • Service temperature range of -40 to 200° F
  • Average outdoor durability of 4-6 years

Specifications

Certifications/Compliance RoHS
Description Engineering
Adhesive Type Acrylic, Pressure-sensitive
Color Black, Yellow
Finish Gloss
Format Label
Material Reflective Sheeting
Product Type Reflective Label
Sterility Non-sterile
Display Text S
For Use With (Application) Ideal for low temperature application
Gloss 75 Gardner Units
Life Span 4 to 6 Years
Quantity 25/Pk.
Temperature Range (English) -40°F to 200°F
Temperature Range (Metric) -40°C to +93°C
Tensile Strength 10 lb./in.
Thickness (English) 0.007 in.
Dimensions (L x W) 2.875 x 1.75 in.
Width (English) 1.75 in.
Width (Metric) 44.45 mm
Height (English) 2.87 in.
Height (Metric) 73 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.