Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BradyMark™ Hot Stamper Heat-Shrink Tubing

Catalog No. 19211004 Shop All Brady Corporation Products
Change view
Click to view available options
Length (English):
100 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-211-004 100 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-211-004 Supplier Brady™ Supplier No. HSB190
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with the BradyMark Hot Stamper

  • Transparent
  • Range of wire diameter: 0.375-0.75 in. (9.53-19.05mm)
  • Length: 100 ft. (30.5m)

Certifications

CSA approved. UL recognized.

Compliance

RoHS compliant

Specifications

Product Type Printer Sleeve
For Use With (Equipment) BradyMark Hot Stamper
Length (English) 100 ft.
Certifications/Compliance CSA approved; UL recognized; RoHS compliant
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.