Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Highly versatile, grey absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids
- Medium weight - optimal for most general maintenance needs
- BSM Barrier Spill Matting is made of needlepunched polypropylene - great for high traffic areas eliminating unsightly tracking
- Barrier backing eliminates leaks and prevents rugs from slipping on smooth surfaces
Specifications
Specifications
| Color | Black |
| Capacity (English) | 12 gal. |
| Capacity (Metric) | 45 L |
| Material | Polypropylene |
| Type | Barrier Spill Matting |
| Weight Capacity | Medium-weight |
| Dimensions (L x W) | 50 ft. x 36 in. |
| Length (Metric) | 15.24 m |
| Width (Metric) | 91.44 cm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?