Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Cable Lockout for Gate Valves

Catalog No. 189991338 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Red
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
18-999-1338 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-999-1338 Supplier Brady™ Supplier No. 65318
  • $53.50
    $47.65 / Each of 1

    Save $5.85

    11% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

6 ft. (1.8m) cable

One size fits all

  • Flexible cable lock conveniently locks out large gate valves of all sizes and multiple gate valves
  • Easier and lighter to carry and install than lockouts made of chain

Specifications

Product Type Cable Lockout Device
Color Red
Material Nylon
Diameter (Metric) 1.8m to 0.5 cm
For Use With (Application) Locks out large gate valves of all sizes and multiple gate valves
For Use With (Equipment) Gate valves
Includes 6 ft. cable
Temperature Range (English) −20° to +120°F
Temperature Range (Metric) 0° to 250°C
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.