Learn More
Description
- Sign reads WARNING DETECTABLE AMOUNTS OF CHEMICALS KNOWN TO THE STATE OF CALIFORNIA
- Designed to withstand harsh industrial environments
- Black on white
- Size: 25.4 H x 35.56 cm W (10 H x 14 in.W)
- B-120 premium fiberglass — fiberglass reinforced polyester
Specifications
Specifications
| Material | Fiberglass |
| Quantity | 1 Ea. |
| Description | Premium Fiberglass |
| Mounting Type | Surface Mount |
| Height (English) | 10 in. |
| Width (English) | 14 in. |
| Shape | Rectangular |
| Languages | English |
| Displayed Text | Warning Detectable Amounts of Chemicals Known To The State of California To Cause Cancer, Birth Defects, or Other Reproductive Harm May Be Found In And Around This Facility |
| Product Type | California State-specific Sign |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.