Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Caution: Do Not Enter Without A Confined Space Permit Signs

Catalog No. p-168341 Shop All Brady Corporation Products
Change view
Click to view available options
Material:
Plastic
Polyester
Height (English):
7 in.
10 in.
Width (English):
10 in.
14 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Height (English) Width (English)
19-035-571 Plastic 7 in. 10 in.
19-035-572 Plastic 10 in. 14 in.
19-035-574 Polyester 10 in. 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-035-571 Supplier Brady™ Supplier No. 22063

For identifying areas designated for certain personnel and direct facility traffic

  • Bright colors and bold text provide high visibility to critical messages
  • Legend: DO NOT ENTER WITHOUT A CONFINED SPACE PERMIT
  • Header: CAUTION
  • Black on Yellow
  • Available in different sizes and materials

B-120

  • Premium Fiberglass: reinforced polyester sign panel with protected graphics
  • B-401
    • Plastic — high-impact polystyrene
  • B-302
    • Self-sticking polyester — surface printed polyester, polyester overlaminate and sensitive acrylic

    Specifications

    Certifications/Compliance ANSI Z535, OSHA 1910.145
    Material Plastic
    Quantity 1 Ea.
    Description Plastic (B-401)
    Mounting Type Surface Mount
    For Use With (Application) Designed for use in industrial, utility, commercial and institutional environments
    Height (English) 7 in.
    Height (Metric) 17.78 cm
    Max. Temperature (English) 175°F
    Min. Temperature (English) -40°F
    Thickness 0.06 in.
    Width (English) 10 in.
    Width (Metric) 25.4 cm
    Temperature Range (Metric) -40°C to 80°C
    Temperature Range (English) -40°F to 175°F
    Dimensions (L x W) 25.4 x 17.78cm (10 x 7 in.)
    Displayed Text Do Not Enter Without A Confined Space Permit
    Product Type Admittance Sign
    Color Black on Yellow
    Show More Show Less

    Adhere to
    Safety Regulations and Best Practices

    Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.