Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Caution Fire Lane Keep Clear Sign
Shop All Brady Corporation Products
Click to view available options
Material:
Aluminum
Description
- Non-Reflective Aluminum (B-555) is ideal for indoor and outdoor usage
- Printed with durable inks and clear-coat protection for fade resistance
- Withstands wind, rain, sunlight and high temperatures
- Average outdoor durability 5-8 years
Specifications
Specifications
Certifications/Compliance | ANSI Z535, OSHA 1910.145 |
Material | Aluminum |
Quantity | 1 Ea. |
Adhesive Type | Non-adhesive |
Mounting Type | Surface Mount |
For Use With (Application) | Industrial, utility, commercial and institutional environment |
Height (English) | 10 in. |
Max. Temperature (English) | 230°F |
Min. Temperature (English) | -40°F |
Thickness | 0.04 in. |
Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction