Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Caution Low Overhead Clearance Signs

Catalog No. 19038068 Shop All Brady Corporation Products
Change view
Click to view available options
Material:
Aluminum
Fiberglass, Polyester
Polyester
Polystyrene
Width (Metric):
177.8 mm
25.4 cm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Width (Metric)
19-038-068 Aluminum 25.4 cm
19-038-061 Fiberglass, Polyester 177.8 mm
19-038-063 Polystyrene 177.8 mm
19-038-062 Fiberglass, Polyester 25.4 cm
19-038-064 Polystyrene 25.4 cm
19-038-067 Aluminum 177.8 mm
19-038-066 Polyester 25.4 cm
19-038-065 Polyester 177.8 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19-038-068 Supplier Brady™ Supplier No. 49020

missing translation for 'validMainframeMsg'

Caution: Low Overhead Clearance safety signs from Brady™ help to manage and sustain a clean and safe workplace. They are available in a variety of materials and sizes to best fit your application.

  • Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
  • Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
  • Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
  • Durable Non-Reflective Aluminum (B-555) is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments.

Specifications

Certifications/Compliance ASTM D 1593
Material Aluminum
Quantity 1 Ea.
Adhesive Type Non-adhesive
For Use With (Application) Designed for use in industrial, utility, commercial and institutional environments
Height (English) 14 in.
Max. Temperature (English) 230°F
Min. Temperature (English) -40°F
Thickness 0.04 in.
Width (English) 10 in.
Width (Metric) 25.4 cm
Temperature Range (Metric) -40°C to 110°C
Temperature Range (English) -40°F to 230°F
Dimensions (L x W) 14 x 10 in.
Displayed Text CAUTION Low Overhead Clearance
Product Type ANSI Z535 Safety Sign
Color Yellow on White
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.