Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Caution: Protective Clothing Required... Signs

Catalog No. 19102148 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
10 x 7 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-102148 10 x 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-102148 Supplier Brady™ Supplier No. 84545
  • $23.25
    $20.65 / Each of 1

    Save $2.60

    11% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Identify areas that require authorized or permit entry only

  • Communicate required protective gear for confined spaces, including gloves, eye protection or hearing protection
  • Sign reads CAUTION: PROTECTIVE CLOTHING REQUIRED IN THIS AREA
  • Black on yellow
  • Available in different sizes and materials

Specifications

Certifications/Compliance ANSI Z535, OSHA 1910.145, PSTC-33,
Material Polyester
Quantity 1 Ea.
Mounting Type Surface Mount
For Use With (Application) Identification of fire alarms, extinguishers and emergency exits for both indoor/outdoor applications and in harsh environments where excellent abrasion and chemical resistance is required beyond a surface printed label
Height (English) 7 in.
Height (Metric) 7.17 cm
Max. Temperature (English) 230°F
Min. Temperature (English) -40°F
Thickness 0.006 to 0.01 in.
Width (English) 10 in.
Width (Metric) 25.4 cm
Temperature Range (Metric) -40°C to 110°C
Shape Rectangular
Temperature Range (English) -40°F to 230°F
Languages English
Dimensions (L x W) 10 x 7 in.
Displayed Text CAUTION Protective Clothing Required In This Area
Product Type Protective Wear Sign
Color Black on Yellow
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.