Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Caution: Respirators Must Be Worn... Signs

Catalog No. 19036537 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
10 x 7 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-036-537 10 x 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-036-537 Supplier Brady™ Supplier No. 22418
  • $30.00
    $24.65 / Each of 1

    Save $5.35

    18% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For communicating required protective gear for confined spaces

  • Bright colors and bold text provide high visibility to critical messages
  • Legend: RESPIRATORS MUST BE WORN IN THIS AREA
  • Header: CAUTION
  • Black on Yellow
  • Available in different sizes and materials
B-302
  • Self-sticking polyester — surface printed polyester, polyester overlaminate and sensitive acrylic
  • B-401
    • Plastic — high-impact polystyrene

    Specifications

    Certifications/Compliance ASTM D 1593, ANSI Z535, OSHA 1910.145
    Material Plastic
    Quantity 1 Ea.
    Description Plastic (B-401)
    Mounting Type Surface Mount
    For Use With (Application) Light duty industrial, utility, commercial and institutional environments for both indoor and outdoor use
    Height (English) 7 in.
    Height (Metric) 17.78 cm
    Max. Temperature (English) 175°F
    Min. Temperature (English) -40°F
    Thickness 0.06 in.
    Width (English) 10 in.
    Width (Metric) 25.4 cm
    Temperature Range (Metric) -40°C to 80°C
    Shape Rectangular
    Temperature Range (English) -40°F to 175°F
    Languages English
    Dimensions (L x W) 10 x 7 in.
    Displayed Text CAUTION Respirators Must Be Worn In This Area
    Product Type Protective Wear Sign
    Color Black on Yellow
    Show More Show Less

    Adhere to
    Safety Regulations and Best Practices

    Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.