Learn More
Description
- Bright colors and bold text provide high visibility to critical messages
- Sign reads CAUTION SLIPPERY WHEN WET
- Black on yellow
- Size: 25.4H x 35.56Wcm (10H x 14W in.)
- B-555 aluminum — 1 mm (0.040 in.) coil coated aluminum construction
- Designed to withstand harsh industrial environments
Specifications
Specifications
| Certifications/Compliance | OSHA 1910.145 |
| Material | Aluminum |
| Quantity | 1 Ea. |
| Mounting Type | Surface Mount |
| For Use With (Application) | Designed for use in industrial, utility, commercial and institutional environments |
| Height (English) | 10 in. |
| Max. Temperature (English) | 230°F |
| Min. Temperature (English) | -40°F |
| Thickness | 0.04 in. |
| Width (English) | 14 in. |
| Show More |
Safety and Handling
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
