Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Caution: Watch Your Step Sign

Catalog No. 19807058 Shop All Brady Corporation Products
Change view
Click to view available options
Material:
Aluminum
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-807-058 Aluminum
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-807-058 Supplier Brady™ Supplier No. 43188
  • $72.25
    $47.65 / Each of 1

    Save $24.60

    34% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Personal protection (PPE) signs provide a strong and noticeable reminder for employees to protect themselves and maintain a safe work atmosphere

  • Bright colors and bold text provide high visibility to critical messages
  • Sign reads CAUTION WATCH YOUR STEP
  • Black on yellow
  • Size: 25.4H x 35.56W cm (10H x 14W in.)
  • B-555 aluminum — 1 mm (0.040 in.) coil coated aluminum construction
  • Designed to withstand harsh industrial environments

Specifications

Certifications/Compliance ISO 9001
Material Aluminum
Quantity 1 Ea.
Mounting Type Surface Mount
For Use With (Application) Designed for use in industrial, utility, commercial and institutional environments
Height (English) 10 in.
Max. Temperature (English) 230°F
Min. Temperature (English) -40°F
Thickness 0.04 in.
Width (English) 14 in.
Temperature Range (Metric) -40°C to 110°C
Shape Rectangular
Temperature Range (English) -40°F to 230°F
Languages English
Displayed Text Watch Your Step
Product Type Fall Protection Sign
Color Black on Yellow
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.