Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ COBRA COIL™ Socks

Catalog No. 19000179 Shop All Brady Corporation Products
Change view
Click to view available options
Length (English):
42 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-000-179 42 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-000-179 Supplier Brady™ Supplier No. CC400V /DEL

missing translation for 'validMainframeMsg'

COBRA COIL™ Socks are dependable, flexible tubes that contain and absorb fluids for diking applications.

  • Moldable SOCs wrap around machinery and conform to uneven surfaces to prevent leaks from reaching walkways
  • Highly versatile, grey absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids
  • COBRA COIL™ is excellent for diking applications
  • Gray coverstock easily identifies application and reduces likelihood of linting or tearing

Specifications

Color Red
Capacity (English) 8 gal.
Material Vermiculite
Type Absorbent Sock
For Use With (Application) Fluids
Packaging Quantity 12/Cs.
Length (English) 42 ft.
Length (Metric) 121.92 cm
Diameter (English) 3 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.