Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Confined Space Sign/Permit Holder

Catalog No. 19807191 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
12 x 19 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-807-191 12 x 19 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-807-191 Supplier Brady™ Supplier No. 65903
  • $372.00
    $233.65 / Each of 1

    Save $138.35

    37% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Make sure your employees know where to find confined space permits when they need them with our Confined Space sign/permit holder.

  • Made of durable polycarbonate material, the holder measures 12 in.H x 19 in.W.
  • Clear acrylic pocket next to printed DANGER message accommodates 11 in. H x 8.5 in. W forms.
  • Permits and forms are sold separately.

Specifications

Material Fiberglass, Polyester
Quantity 1 Ea.
Description Fiberglass Reinforced Polyester
Mounting Type Wall Mount
For Use With (Application) Designed for use in industrial, utility, commercial and institutional environments
Height (English) 12 in.
Width (English) 19 in.
Width (Metric) 48.26 cm
Shape Rectangular
Languages English
Dimensions (L x W) 12 x 19 in.
Displayed Text DANGER Confined Space Permit Must be Completed
Product Type Confined Space Sign/Permit Holder
Color Red on White
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.