Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ FreezerBondz II Polyester Laboratory Labels B490

Catalog No. 19140891 Shop All Brady Corporation Products
Change view
Click to view available options
Height (English):
0.25 in.
0.5 in.
0.6 in.
1.25 in.
1.5 in.
Width (English):
0.3 in.
0.9 in.
1.6 in.
2 in.
2.2 in.
Quantity:
1500/Pk.
1650/Pk.
2500/Pk.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Width (English) Quantity
19-140-891 1.5 in. 2.2 in. 1500/Pk.
19-140-786 0.25 in. 2 in. 2500/Pk.
19-140-783 0.5 in. 0.9 in. 1650/Pk.
19-140-784 0.5 in. 0.9 in. 2500/Pk.
19-140-575 0.6 in. 1.6 in. 1500/Pk.
19-140-889 1.25 in. 0.3 in. 1500/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-140-891 Supplier Brady™ Supplier No. B33157490
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

FreezerBondz II Matte White Polyester Laboratory Labels are durable polyester markers designed for use in laboratory identification applications such as vials, centrifuge, tubes, test tubes, straws and slides.

  • B-490 labels can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen
  • White polyester material has a permanent acrylic adhesive and is thermal transfer printable
  • Good print smudge resistance, solvent resistance and high/low temperature performance of -320 to 212° F (-196 to 100° C)
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
  • Brady Series R4300 ribbon is recommended

Specifications

Certifications/Compliance RoHS
Adhesive Type Acrylic, Permanent
Color White
Finish Matte
Format Die-cut
Material Polyester
Print Technology Thermal Transfer
Product Type Laboratory Label
Sterility Non-sterile
For Use With (Application) Use in laboratory identification such as vials, centrifuge tubes, test tubes, straws and slides
For Use With (Equipment) BBP™ 33 Printer
Labels per Row 1
Min. Operating Temperature (Metric) -196°C
No. per Pack 1000 Labels/Box
Quantity 1500/Pk.
Shape Rectangle
Temperature Range (English) -320°F to +266°F
Temperature Range (Metric) -195°C to +130°C
Thickness (English) 0.0021 in.
Thickness (Metric) 0.065 mm
Dimensions (L x W) 1.5 x 2.2 in.
Length (English) 1.5 in.
Width (English) 2.2 in.
Width (Metric) 55.88 mm
Height (English) 1.5 in.
Height (Metric) 3.8 cm
Alternate Part Number B33-157-490
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.