Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Danger: Compressed Gas Signs
Shop All Brady Corporation Products
Click to view available options
Material:
Aluminum
Plastic
Polyester
Height (Metric):
17.78 cm
25.4 cm
Width (Metric):
25.4 cm
35.56 cm
Description
- Bright colors and bold text provide high visibility for critical messages
- Sign reads “DANGER COMPRESSED GAS”
- Black/red on white
- Designed to withstand harsh industrial environments
- Available in different sizes and materials
B-401
- Plastic — high-impact polystyrene
- Premium fiberglass — fiberglass reinforced polyester
- Aluminum — 0.1cm (0.040 in.) coil coated aluminum construction
- Self-sticking polyester — surface printed polyester, polyester overlaminate and sensitive acrylic
Specifications
Specifications
| Certifications/Compliance | ANSI Z535, OSHA 1910.145, ASTM D 1593 |
| Material | Aluminum |
| Quantity | 1 Ea. |
| Mounting Type | Surface Mount |
| For Use With (Application) | Industrial, utility, commercial and institutional environment |
| Height (English) | 10 in. |
| Height (Metric) | 25.4 cm |
| Max. Temperature (English) | 230°F |
| Min. Temperature (English) | -40°F |
| Thickness | 0.04 in. |
| Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
