Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ DANGER: EQUIPMENT BEING SERVICED DO NOT OPERATE Sign

Catalog No. 19000660 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
7 x 5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-000-660 7 x 5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-000-660 Supplier Brady™ Supplier No. 66009

missing translation for 'validMainframeMsg'

DANGER: EQUIPMENT BEING SERVICED DO NOT OPERATE B-811 magnetic signs are surface printed on magnetic sheeting and are ideal for use as temporary, reusable and moveable signs.

  • Post lockout warning signs at all energy control points while machines are being serviced to alert employees not to operate the equipment until the work is complete.
  • Signs are made of flexible magnetic vinyl.

Specifications

Certifications/Compliance ANSI Z53.1-1967;ANSI Z535-2006;OSHA 1910.145;OSHA 1910.147
Material Vinyl
Adhesive Type Non-adhesive
Description Flexible Magnetic Vinyl
Height (English) 7 in.
Height (Metric) 17.7 cm
Max. Temperature (English) 158°F
Min. Temperature (English) 0°F
Thickness 0.61 to 0.64 mm
Width (English) 5 in.
Width (Metric) 12.7 cm
Temperature Range (Metric) -18°C to 70°C
Temperature Range (English) 0°F to 158°F
Dimensions (L x W) 7 x 5 in.
Displayed Text DANGER EQUIPMENT BEING SERVICED DO NOT OPERATE
Product Type Magnetic Lockout Warning Sign
Color Red on White
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.