Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Danger: No Smoking, Matches... Reflective Signs

Catalog No. 19036346 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
10 x 14 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-036-346 10 x 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-036-346 Supplier Brady™ Supplier No. 95154
Add to Cart
Add to Cart

Danger: No Smoking, Matches... Reflective Signs B-997 from Bradylite™ is a reflective sheeting backed with a pressure sensitive adhesive.

  • Easily readable during blackouts or in low light conditions
  • Low-temperature reflective sheeting has an outdoor life of four to six years
  • Measures 10 x 14 in.

Order Info

Measures 10 x 14 in. .

Specifications

Certifications/Compliance ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Material Reflective sheeting
Quantity 1 Ea.
Tensile Strength 10 lb./in.
Adhesive Type Permanent Acrylic
For Use With (Application) Utility plant marking applied outdoors in cold climate
Height (English) 10 in.
Max. Temperature (English) 200°F
Min. Temperature (English) -40°F
Thickness 0.007 in.
Width (English) 14 in.
Width (Metric) 35.56 cm
Temperature Range (Metric) -40°C to 93°C
Temperature Range (English) -40°F to 200°F
Dimensions (L x W) 10 x 14 in.
Displayed Text DANGER No Smoking, Matches or Open Lights
Product Type Safety Sign
Color Red on White
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.