Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Danger: No Smoking, No Open Flames, No Sparks Signs

Catalog No. 19111481 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
10 x 14 in.
3.5 in. x 5 in.
7 x 10 in.
Material:
Aluminum
Fiberglass
Plastic
Polyester
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material
19-111-481 3.5 in. x 5 in. Polyester
19-036190 10 x 14 in. Plastic
19-036189 7 x 10 in. Plastic
17-046-35 10 x 14 in. Fiberglass
19-036191 7 x 10 in. Polyester
19-036192 10 x 14 in. Polyester
19-103-650 10 x 14 in. Aluminum
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19-111-481 Supplier Brady™ Supplier No. 87796
  • $9.85
    $7.65 / Each of 1

    Save $2.20

    22% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Danger: No Smoking, No Open Flames, No Sparks safety signs from Brady™ help to manage and sustain a clean and safe workplace and are available in a variety of materials to best fit your application.

  • Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
  • Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
  • Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
  • Durable Non-Reflective Aluminum (B-555) is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments.

Specifications

Certifications/Compliance ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Material Polyester
Adhesive Type Permanent Acrylic
Description Self-sticking Polyester
Mounting Type Self-adhesive
For Use With (Application) Safety sign, identification of fire alarm, extinguisher and emergency exit
Height (English) 3.5 in.
Max. Temperature (English) 230°F
Min. Temperature (English) -40°F
Thickness 0.01 in.
Width (English) 5 in.
Width (Metric) 127 mm
Temperature Range (Metric) -40°C to 110°C
Shape Rectangular
Temperature Range (English) -40°F to 230°F
Languages English
Dimensions (L x W) 3.5 in. x 5 in.
Displayed Text DANGER No Smoking No Open Flames No Sparks
Product Type No Smoking Sign
Color Red on White
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.