Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Dash Space

Catalog No. p-4247079 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black
Blue
Green
Red
White
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-150-898 White
19-150-901 Blue
19-150-900 Red
19-150-902 Green
19-150-899 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-150-898 Supplier Brady™ Supplier No. 142177
Only null left
Add to Cart
Add to Cart

Dash Space B-514 polyester material is ideal for use in marking aisles, passageways, storage locations, and point out safety equipment and exits.

  • High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
  • Tape removes cleanly without any unsightly adhesive residue or damage to the floor
  • Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
  • Exceeds safety standards for clean, dry non-slip surfaces per ANSI A 1264.2-2006 and OSHA 1910.33

Specifications

Certifications/Compliance RoHS
Material Polyester
Quantity 46/Pk.
Adhesive Type Rubber-based
Description ToughStripe Prespaced shapes
Height (English) 2 in.
Thickness 0.008 in.
Width (English) 8 in.
Width (Metric) 50.8 mm
Temperature Range (Metric) -18 °C-54 °C
Product Type Label
Color White
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.