Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Directional Signs: NO ENTRY (w/Picto)

Catalog No. 19000472 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
7 x 10 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-000-472 7 x 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-000-472 Supplier Brady™ Supplier No. 90966
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

NO ENTRY (with PICTOGRAM) photoluminescent or LED directional signs guide employees and visitors in an emergency.

  • Compliant to NFPA Life Safety Code 101 and 2015 IBC/IFC Regulation, OSHA 1910.37, NYC and current building codes
  • Energy efficient, non-electric, non toxic, non-radioactive and may qualify for LEED credits
  • 50 ft. visibility allows for maximum effectiveness in low light or dark environments
  • Service temperature of -40°F to 158°F (-40°C to 70°C)

Specifications

Certifications/Compliance ASTM D 523;ASTM E 162;ASTM E 2072-00;ASTM E 2073-00;ASTM E 648;ASTM E 662;Din. 67510;IMO Resolution A.752(18);ISO/CD 15370;OSHA 29 CFR 1910.37
Material Plastic
Quantity 1 Ea.
Adhesive Type Non-adhesive
Description Glow-In-The-Dark Plastic
Height (English) 7 in.
Height (Metric) 17.7 cm
Width (English) 10 in.
Width (Metric) 25.4 cm
Dimensions (L x W) 7 x 10 in.
Displayed Text NO ENTRY (w/Pictogram)
Product Type No Entry Sign
Color Black
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.