Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Door Signs: Plastic

Catalog No. 19102284 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
10 x 14 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-102284 10 x 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-102284 Supplier Brady™ Supplier No. 22530
  • $35.25
    $23.65 / Each of 1

    Save $11.60

    33% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Signs used to warn about blocking doors and keeping doors closed

  • Plastic
  • Also available in self-sticking polyester; see cat. no. 19015750

Specifications

Certifications/Compliance ANSI Z535, OSHA 1910.145
Material Plastic
Quantity 1 Ea.
Mounting Type Surface Mount
For Use With (Application) For use in light duty industrial, utility, commercial and institutional environments
Height (English) 10 in.
Height (Metric) 25.4 cm
Max. Temperature (English) 175°F
Min. Temperature (English) -40°F
Thickness 0.06 in.
Width (English) 14 in.
Width (Metric) 35.56 cm
Temperature Range (Metric) -40°C to 80°C
Shape Rectangular
Temperature Range (English) -40°F to 175°F
Languages English
Dimensions (L x W) 10 x 14 in.
Displayed Text Do Not Block Door
Product Type Door Sign
Color Blue on White
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.