Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Door Signs: Self-Sticking Polyester

Catalog No. p-3564556 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black on Yellow
White on Red
Height (English):
3.5 in.
5 in.
7 in.
Width (English):
10 in.
14 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Height (English) Width (English)
19-015749 Black on Yellow 5 in. 14 in.
19-036-538 White on Red 7 in. 10 in.
19-015750 Black on Yellow 3.5 in. 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-015749 Supplier Brady™ Supplier No. 84747
Only null left
Add to Cart
Add to Cart

Signs used to warn about blocking doors and keeping doors closed

  • Offered in a variety of colors and sizes
  • Self-sticking polyester
  • Plastic version also available; see cat. no. 19102284

Specifications

Certifications/Compliance ANSI Z535, OSHA 1910.145
Material Polyester
Quantity 1 Ea.
Mounting Type Surface Mount
For Use With (Application) Used for safety signs, identification of fire alarms, extinguishers and emergency exits
Height (English) 5 in.
Height (Metric) 12.7 cm
Max. Temperature (English) 230°F
Min. Temperature (English) -40°F
Thickness 0.006 to 0.01 in.
Width (English) 14 in.
Width (Metric) 35.56 cm
Temperature Range (Metric) -40°C to 110°C
Temperature Range (English) -40°F to 230°F
Displayed Text Fire Door Do Not Block
Product Type Door Sign
Color Black on Yellow
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.