Learn More
Description
- Applied directly to vehicle
- Come with square corners and no holes.
- Placard size (W x H): 27.30 x 27.30cm (10.75 x 10.75 in.)
- Custom placards are also available upon request
Specifications
Specifications
| Certifications/Compliance | ANSI Z53.1-1967 |
| Color | White |
| Finish | Semi-gloss |
| Format | Label |
| Material | Paper |
| Sterility | Non-sterile |
| For Use With (Application) | Slide-in Placard Holders |
| Size (English) | 10.75 x 10.75 in. |
| Temperature Range (English) | -40° to 158°F |
| Thickness (English) | 0.0024 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.