Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Duo-Flip Placards for Cargo Tanks

Catalog No. 19807137 Shop All Brady Corporation Products
Change view
Click to view available options
Material:
Aluminum
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-807-137 Aluminum
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-807-137 Supplier Brady™ Supplier No. 63214
  • $307.00
    $217.65 / Each of 1

    Save $89.35

    29% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Duo-Flip Placards for Cargo Tanks are flip-style DOT vehicle placards that contain multiple panels in one frame, making it easy to comply with DOT shipping and material handling regulations.

  • Flipping numerals give you the flexibility to set-up any 4-digit identification number in seconds
  • Self-contained placards slide easily on aluminum hinges
  • Four stainless steel fasteners securely lock in your chosen legend
  • Durable, heavy-duty aluminum frame assures stability in the wind and saves money on placard replacement costs

Specifications

Certifications/Compliance 49 CFR 172
Material Aluminum
Quantity 1 Ea.
For Use With (Application) To conveniently flip to a new number and placard when your load changes
Height (English) 10.75 in.
Width (English) 10.75 in.
Width (Metric) 34.608 cm
Dimensions (L x W) 13.625 x 13.625 in.
Product Type Duo-flip Placard
Color Multi-colored
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.