Learn More
Description
- Granular is a loose, multi-purpose absorbent ideal for liquid spill clean-up, lab packing and stabilization of free liquids
- Highly versatile, grey absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids
- Corn Cob Granular is perfect for aircraft maintenance, machine shops, food processing, filling lines and bulk liquid transfer stations
- Not for use with aggressive fluids
Specifications
Specifications
| Capacity (English) | 8.5 gal. |
| Capacity (Metric) | 32.18 L |
| Material | Corncob |
| Type | DZ Granular Absorbent |
| Size | 40 lb. |
| Length (English) | 8 in. |
| Length (Metric) | 20.32 cm |
| Width (English) | 15 in. |
| Width (Metric) | 20.32 cm |
| Weight (English) | 40 lb. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.