Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Ear Protection Pictogram Sign

Catalog No. 19807266 Shop All Brady Corporation Products
Change view
Click to view available options
Material:
Polyester
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-807-266 Polyester
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-807-266 Supplier Brady™ Supplier No. 84551

Communicates required protective gear for confined spaces, including gloves, eye protection or hearing protection

  • Bright colors and bold text provide high visibility to critical messages
  • Sign shows ear protection pictogram
  • Black on yellow
  • Size: 5.715H × 5.715Wcm (2.25H × 2.25W in.)
  • B-302 self-sticking polyester — surface printed polyester, polyester overlaminate and sensitive acrylic

  • Designed to withstand harsh industrial environments

Specifications

Certifications/Compliance ANSI Z535, OSHA 1910.145, PSTC-33,
Grade Industrial
Material Polyester
Quantity 1 Ea.
Mounting Type Surface Mount
For Use With (Application) Identification of fire alarms, extinguishers and emergency exits for both indoor/outdoor applications and in harsh environments where excellent abrasion and chemical resistance is required beyond a surface printed label
Height (English) 2.25 in.
Max. Temperature (English) 230°F
Min. Temperature (English) -40°F
Thickness 0.006 to 0.01 in.
Width (English) 2.25 in.
Temperature Range (Metric) -40°C to 110°C
Temperature Range (English) -40°F to 230°F
Displayed Text Ear Protection
Product Type Hearing Protection Sign
Color Black on Yellow
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.