Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Ear Protection Signs

Catalog No. 19807272 Shop All Brady Corporation Products
Change view
Click to view available options
Displayed Text:
CAUTION Ear Protection Required In This Area
CAUTION Ear Protection Required When Operating
CAUTION Hearing Protection Must Be Worn In This Area
DANGER Ear Protection Required
Notice Hearing Protection Must Be Worn In This Area
Material:
Aluminum
Fiberglass
Plastic
Polyester
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Displayed Text Material
19-807-272 Notice Hearing Protection Must Be Worn In This Area Polyester
19-807-053 CAUTION Hearing Protection Must Be Worn In This Area Aluminum
19-807-209 CAUTION Ear Protection Required In This Area Fiberglass
19-807-271 CAUTION Ear Protection Required When Operating Polyester
19-806-974 DANGER Ear Protection Required Plastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-807-272 Supplier Brady™ Supplier No. 84815
  • $63.50
    $54.65 / Each of 1

    Save $8.85

    14% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Personal protection (PPE) signs provide a strong and noticeable reminder for employees to protect themselves and maintain a safe work atmosphere

  • Bright colors and bold text provide high visibility to critical messages
  • Designed to withstand harsh industrial environments
  • Available in different sizes and materials

B-401

  • Plastic — high-impact polystyrene
  • B-555
    • Aluminum — 0.040 in. coil coated aluminum construction
  • B-120
    • Premium fiberglass — fiberglass reinforced polyester
  • B-302
    • Self-sticking polyester — surface printed polyester, polyester overlaminate and sensitive acrylic

    Specifications

    Certifications/Compliance ISO 9001, PSTC-33
    Material Polyester
    Quantity 1 Ea.
    Mounting Type Surface Mount
    For Use With (Application) Identification of fire alarms, extinguishers and emergency exits for both indoor/outdoor applications and in harsh environments where excellent abrasion and chemical resistance is required beyond a surface printed label
    Height (English) 10 in.
    Height (Metric) 25.4 cm
    Max. Temperature (English) 230°F
    Min. Temperature (English) -40°F
    Thickness 0.006 to 0.01 in.
    Width (English) 14 in.
    Width (Metric) 35.56 cm
    Temperature Range (Metric) -40°C to 110°C
    Shape Rectangular
    Temperature Range (English) -40°F to 230°F
    Languages English
    Displayed Text Notice Hearing Protection Must Be Worn In This Area
    Product Type Hearing Protection Sign
    Color Blue on White
    Show More Show Less
    WARNING: Cancer - www.P65Warnings.ca.gov

    Adhere to
    Safety Regulations and Best Practices

    Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.