Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Economy-Grade Barricade Tape

Catalog No. 19823259 Shop All Brady Corporation Products
Change view
Click to view available options
Barricade tape
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-823-259 Barricade tape
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-823-259 Supplier Brady™ Supplier No. 91229
Add to Cart
Add to Cart

Non-adhesive polyethylene tape can be tied, stapled or nailed to posts, fences or metal barricades

  • Ideal for temporary outdoor or permanent indoor application
  • Made of lightweight 2mil economy polyethylene
  • Black/yellow stripes
  • Dimensions: 5.08cm × 60.96m (2 in. × 200 ft.)

Specifications

Color Black, Yellow
Product Type Economy-Grade Barricade Tape
Quantity 1 Ea.
Length (English) 200 ft.
Length (Metric) 60.96 m
Width (English) 2 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.