Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Economy-To-Go Pipe Markers

Catalog No. 19807233 Shop All Brady Corporation Products
Change view
Click to view available options
Display Text:
Refrigerated Liquid
Refrigerated Suction
Return
Sprinkler Fire
Storm Drain
Color:
Black, Yellow
White, Blue
White, Green
White, Red
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display Text Color
19-807-233 Storm Drain White, Blue
19-807-228 Refrigerated Liquid Black, Yellow
19-807-230 Return White, Green
19-807-229 Refrigerated Suction Black, Yellow
19-807-231 Return Black, Yellow
19-807-232 Sprinkler Fire White, Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-807-233 Supplier Brady™ Supplier No. 73932
  • $99.49
    $77.65 / Each of 1

    Save $21.84

    22% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Economy-To-Go Pipe Markers are made of economical B-736 surface printed plastic for use on smooth, clean, dry pipe surfaces. Markers withstand temperatures from -40°F to 212°F.

  • Pipe Markers-To-Go are made of economical B-736 surface printed plastic for use on smooth, clean, dry pipe surfaces.
  • Markers withstand temperatures from -40 degree F to 212 degree F.
  • Supplied in rolls of 25 identical markers and matching arrows.

Specifications

Description Pipe Marker
Adhesive Type Permanent, Pressure-sensitive
Color White, Blue
Material Plastic
Sterility Non-sterile
Display Text Storm Drain
For Use With (Application) Ideal for use on clean, dry pipes, each marker has a diecut design which enables each label and arrow to be applied in the selected flow directions
Life Span Up to 2 Years
Quantity 1 Roll
Temperature Range (English) -40 to 212°F
Temperature Range (Metric) -40°C to +100°C
Thickness (Metric) 0.083 mm
Width (English) 12 in.
Width (Metric) 30.48 cm
Height (English) 2 in.
Height (Metric) 5.08 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.