Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Emergency Exit Only (lg) Signs

Catalog No. 19036500 Shop All Brady Corporation Products
Change view
Click to view available options
Material:
Fiberglass
Plastic
Polyester
Height (English):
7 in.
10 in.
Width (English):
10 in.
14 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Height (English) Width (English)
19-036-500 Polyester 10 in. 14 in.
19-016542 Fiberglass 10 in. 14 in.
19-035557 Plastic 7 in. 10 in.
19-035836 Plastic 10 in. 14 in.
19-035837 Polyester 7 in. 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-036-500 Supplier Brady™ Supplier No. 84664
  • $67.80
    $45.65 / Each of 1

    Save $22.15

    33% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For identifying areas designated for certain personnel and direct facility traffic

  • Bright colors and bold text provide high visibility to critical messages
  • Legend: EMERGENCY EXIT ONLY
  • Red on White
  • Available in different sizes and materials

B-401

  • Plastic — high-impact polystyrene
  • B-120
    • Premium fiberglass — fiberglass reinforced polyester
  • B-302
    • Self-sticking polyester — surface printed polyester, polyester overlaminate and sensitive acrylic

    Specifications

    Certifications/Compliance ANSI Z535, OSHA 1910.145
    Material Polyester
    Quantity 1 Ea.
    Description Self-sticking Polyester (B-302)
    Mounting Type Surface Mount
    For Use With (Application) Used for safety signs, identification of fire alarms, extinguishers and emergency exits
    Height (English) 10 in.
    Height (Metric) 25.4 cm
    Max. Temperature (English) 230°F
    Min. Temperature (English) -40°F
    Thickness 0.006 to 0.01 in.
    Width (English) 14 in.
    Width (Metric) 35.56 cm
    Temperature Range (Metric) -40°C to 110°C
    Shape Rectangular
    Temperature Range (English) -40°F to 230°F
    Languages English
    Displayed Text Emergency Exit Only
    Product Type Exit Sign
    Color Red on White
    Show More Show Less

    Adhere to
    Safety Regulations and Best Practices

    Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.