Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Emergency Exit Only (sm) Signs

Catalog No. 19016763 Shop All Brady Corporation Products
Click to view available options
Material:
Fiberglass
Polyester

For identifying areas designated for certain personnel and direct facility traffic

  • Bright colors and bold text provide high visibility to critical messages
  • Legend: EMERGENCY EXIT ONLY
  • Blue on White
  • Available in different sizes and materials

B-401

  • Plastic — high-impact polystyrene
  • B-120
    • Premium fiberglass — fiberglass reinforced polyester
  • B-302
    • Self-sticking polyester — surface printed polyester, polyester overlaminate and sensitive acrylic

    Specifications

    Certifications/Compliance ISO 9001
    Material Fiberglass
    Quantity 1 Ea.
    Tensile Strength 9000 psi
    Description Premium Fiberglass (B-120)
    Mounting Type Surface Mount
    For Use With (Application) For use in industrial, utility, commercial and institutional environments
    Height (English) 5 in.
    Height (Metric) 12.7 cm
    Max. Temperature (English) 193°F
    Min. Temperature (English) -40°F
    Thickness 0.1 in.
    Width (English) 14 in.
    Width (Metric) 35.56 cm
    Temperature Range (Metric) -40°C to 90°C
    Temperature Range (English) -40°F to 193°F
    Displayed Text Emergency Exit Only
    Product Type Exit Sign
    Color Blue on White
    Show More Show Less
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Your feedback has been submitted: Thank you for helping us improve our website.