Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Emergency Response Spill Control Kit, Oil Only

Catalog No. 17111223 Shop All Brady Corporation Products
Change view
Click to view available options
Capacity (English):
15 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
17-111-223 15 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-111-223 Supplier Brady™ Supplier No. SKOCFB
Add to Cart
Add to Cart

Emergency Response Spill Control Kit, Oil Only provides an effective response to oil and petroleum-based liquids.

  • White absorbents pick up petroleum-based fluids, paints and non-water soluble chemicals while repelling water - great for indoor and outdoor use
  • Clear PVC shoulder bag allows you to quickly assess the absorbents you have as you respond to a spill
  • Improve worker productivity and efficiency by placing spill kits around your facility close to areas prone to spills
  • Portable spill kits are ideal for fast spill response

Specifications

Color Clear/Yellow
Capacity (English) 15 gal.
Capacity (Metric) 56.7 L
Material Polyethylene
Type Emergency Response Portable Spill Kit, Oil-only
For Use With (Application) Overspray leaks and drips, spill response
Includes 32 pads (15 x 19 in.), 5 SOCs (3 in. x 4 ft.), 1 pillow (17 x 19 in.), 1 pair nitrile gloves, 2 disposal bags, instruction sheet, Goggles
Dimensions (L x W x H) 25.5 x 17 x 4 in.
Width (Metric) 43.18 cm
Weight (English) 11.5 lb.
Weight (Metric) 25.36 kg
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.