Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ ENV™ MAXX Enhanced Oil OnlySorbent Roll

Catalog No. 17111183 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
150 ft. x 30 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-111-183 150 ft. x 30 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-111-183 Supplier Brady™ Supplier No. ENV150
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

ENV™ MAXX Enhanced Oil-Only Sorbent is equally effective on land or water.

  • White absorbents pick up petroleum-based fluids, paints and non-water soluble chemicals while repelling water - great for indoor and outdoor use
  • Medium weight - optimal for most general maintenance needs
  • ENV™ absorbents are made with MAXX™ Technology for superior absorbency and greater strength without the added weight
  • Non-perforated absorbents offer the greatest absorbency and better tear resistance in high traffic areas

Specifications

Color White
Capacity (English) 44 gal./Bale
Material Polypropylene
Type Oil Only Sorbent Roll
For Use With (Application) Overspray leaks and drips, workstations, drums - liquid storage, outfalls and discharge Ponds
Packaging Quantity 1 Roll
Weight Capacity Medium-weight
Dimensions (L x W) 150 ft. x 30 in.
Length (Metric) 45.72 m
Width (Metric) 76.2 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.