Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Exit and Directional Signs: NOT AN EXIT

Catalog No. 19835119 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
25.4 x 35.6 cm
25.4 x 35.6cm
7 x 10 in.
Material:
Aluminum
Plastic
Polyester
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material
19-835-119 7 x 10 in. Polyester
19-103-666 25.4 x 35.6 cm Plastic
19-000-408 25.4 x 35.6cm Aluminum
19-000-445 25.4 x 35.6cm Polyester
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-835-119 Supplier Brady™ Supplier No. 84687
  • $21.00
    $14.65 / Each of 1

    Save $6.35

    30% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For any door, passage, or stairway that is not exit or way to get to exit, but looks as though it could be exit must be marked with this sign

  • Made of plastic or self sticking polyester
  • Black on white
  • English

Specifications

Material Polyester
Description Self-sticking Polyester
Mounting Type Self-adhesive
Height (English) 7 in.
Height (Metric) 17.78 cm
Width (English) 10 in.
Width (Metric) 25.40 cm
Shape Rectangular
Languages English
Dimensions (L x W) 7 x 10 in.
Product Type No Exit Sign
Color Black on White
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.