Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ EXIT Reflective Sign

Catalog No. 19035490 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
7 x 10 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-035490 7 x 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-035490 Supplier Brady™ Supplier No. 95142
  • $34.25
    $23.65 / Each of 1

    Save $10.60

    31% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

EXIT Reflective Sign B-997 from Bradylite™ is a reflective sheeting backed with a pressure sensitive adhesive.

  • Easily readable during blackouts or in low light conditions
  • Low-temperature reflective sheeting has an outdoor life of four to six years
  • Measures 7 x 10 in.

Order Info

Measures 7 x 10 in. .

Specifications

Certifications/Compliance ANSI Z535, OSHA 1910.96
Material Reflective sheeting
Quantity 1 Ea.
Tensile Strength 10 lb./in.
Adhesive Type Permanent Acrylic
Mounting Type Surface Mount
For Use With (Application) Used for utility plant markings applied outdoors in cold climates
Height (English) 7 in.
Max. Temperature (English) 200°F
Min. Temperature (English) -40°F
Thickness 0.007 in.
Width (English) 10 in.
Width (Metric) 25.4 cm
Temperature Range (Metric) -40°C to 93°C
Shape Rectangular
Temperature Range (English) -40°F to 200°F
Languages English
Dimensions (L x W) 7 x 10 in.
Displayed Text Exit
Product Type Exit Sign
Color Red on Gray
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.