Learn More
Description
Includes: (20) 3 in x 39 in x 48 in Socks, (250) 15 in x 19 in Pads, (3) Nitrile Gloves, (30) Disposal Bags, (36) 3 in x 51 in x 48 in Socks, (8) 18 in x 18 in Pillows, Goggles, Handbook
Specifications
Specifications
| Color | Orange |
| Capacity (English) | 174 gal. |
| Capacity (Metric) | 658 L |
| Material | Polyethylene |
| Type | Spill Truck Kit, Oil-only |
| For Use With (Application) | Overspray leaks and drips, spill response |
| Size | X-Large |
| Dimensions (L x W x H) | 57.5 x 40.5 x 47 in. |
| Width (Metric) | 102.87 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.