Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Eye Protection Signs

Catalog No. 1704639 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
10 x 14 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-046-39 10 x 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-046-39 Supplier Brady™ Supplier No. 47334
  • $109.00
    $76.65 / Each of 1

    Save $32.35

    30% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Eye Protection personal safety signs from Brady™ remind employees of proper procedures for sustaining a safe workplace. They are available in a variety of materials and sizes to best fit your application.

  • Self-Sticking Polyester (B-302) is an Indoor and Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
  • Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
  • Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
  • Durable Non-Reflective Aluminum (B-555) is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments.

Specifications

Certifications/Compliance ASTM D 1593, D 638, D 790, D 646, D 635, ISO 9001
Material Fiberglass
Quantity 1 Ea.
Tensile Strength 9000 psi
Adhesive Type Non-adhesive
Description Premium Fiberglass
Mounting Type Surface Mount
For Use With (Application) Industrial, utility, commercial and institutional environments for both indoor and outdoor use
Height (English) 10 in.
Max. Temperature (English) 193°F
Min. Temperature (English) -40°F
Thickness 0.1 in.
Width (English) 14 in.
Width (Metric) 35.56 cm
Temperature Range (Metric) -40°C to 90°C
Shape Rectangular
Temperature Range (English) -40°F to 193°F
Languages English
Dimensions (L x W) 10 x 14 in.
Displayed Text Notice Safety Glasses Required Beyond This Point
Product Type Eye Protection Sign
Color Blue on White
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.