Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Eye Protection Signs

Catalog No. p-3697519 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
10 x 14 in.
14 x 20 in.
3.5 in. x 10 in.
7 x 10 in.
7 x 17 in.
Material:
Aluminum
Fiberglass
Plastic
Polyester
Polyester with Polyester Overlaminate
Color:
Black
Black on Orange
Black on Yellow
Blue on White
Red on White
White
Displayed Text:
CAUTION Safety Glasses Required Beyond This Point
DANGER Safety Glasses Required In This Area
Eye Protection Required Safety Glasses
Notice Safety Glasses Required Beyond This Point
Notice Safety Glasses Required In This Area
Notice Side Shield Safety Glasses Required In This Area
SAFETY GLASSES REQUIRED BEYOND THIS POINT
Safety First Eye Protection Required In This Area
Warning Eye Protection Required In This Area
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material Color Displayed Text
19-016642 7 x 10 in. Fiberglass White Safety First Eye Protection Required In This Area
19-015829 7 x 10 in. Polyester with Polyester Overlaminate Black on Yellow SAFETY GLASSES REQUIRED BEYOND THIS POINT
19-015810 7 x 10 in. Polyester Blue on White Notice Safety Glasses Required Beyond This Point
19-016974 14 x 20 in. Fiberglass Black on Yellow CAUTION Safety Glasses Required Beyond This Point
19-102269 10 x 14 in. Fiberglass Blue on White Notice Safety Glasses Required In This Area
19-102271 10 x 14 in. Plastic Black Notice Safety Glasses Required In This Area
19-016716 7 x 17 in. Fiberglass Red on White DANGER Safety Glasses Required In This Area
19-016952 10 x 14 in. Fiberglass Blue on White Notice Side Shield Safety Glasses Required In This Area
19-807-055 7 x 10 in. Aluminum Black on Orange Warning Eye Protection Required In This Area
19-807-277 3.5 in. x 10 in. Polyester Black on Yellow Eye Protection Required Safety Glasses
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 19-016642 Supplier Brady™ Supplier No. 70338
Only null left
Add to Cart
Add to Cart

Eye Protection personal safety signs from Brady™ remind employees of proper procedures for sustaining a safe workplace. They are available in a variety of materials and sizes to best fit your application.

  • Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
  • Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
  • Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
  • Durable Non-Reflective Aluminum (B-555) is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments.

Specifications

Certifications/Compliance ASTM D 1593, D 638, D 790, D 646, D 635
Material Fiberglass
Quantity 1 Ea.
Tensile Strength 9000 psi
Adhesive Type Non-adhesive
Description Premium Fiberglass
Mounting Type Surface Mount
For Use With (Application) Industrial, utility, commercial and institutional environments for both indoor and outdoor use
Height (English) 7 in.
Max. Temperature (English) 193°F
Min. Temperature (English) -40°F
Thickness 0.1 in.
Width (English) 10 in.
Width (Metric) 25.4 cm
Temperature Range (Metric) -40°C to 90°C
Temperature Range (English) -40°F to 193°F
Dimensions (L x W) 7 x 10 in.
Displayed Text Safety First Eye Protection Required In This Area
Product Type Eye Protection Sign
Color White
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.