Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Fiber Optic Cables

Catalog No. 19807071 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black, Orange
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-807-071 Black, Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-807-071 Supplier Brady™ Supplier No. 47659
  • $16.50
    $13.65 / Each of 1

    Save $2.85

    17% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

CAUTION: FIBER OPTIC CABLE tags to alert workers in order to prevent accidents.

  • Black on orange
  • Vinyl tags for indoor or outdoor usage
  • 5 inch H

Specifications

Certifications/Compliance ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Color Black, Orange
Material Vinyl
Message CAUTION Fiber Optic Cable
Width (English) 5 in.
Width (Metric) 12.7 cm
Dimensions (L x W) 5 in.
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.