Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Fire Blanket Signs

Catalog No. 19036043 Shop All Brady Corporation Products
Change view
Click to view available options
Material:
Polyester
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-036043 Polyester
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-036043 Supplier Brady™ Supplier No. 85356
Add to Cart
Add to Cart

Highly visible signs indicate location of fire blanket

  • Bright colors and bold text provide high visibility to critical messages
  • Legend: FIRE BLANKET (W/PICTO)
  • Green/Black on White
  • Available in different sizes and materials

B-401

  • Plastic — high-impact polystyrene
  • B-302
    • Self-sticking polyester — surface printed polyester, polyester overlaminate and sensitive acrylic

    Specifications

    Certifications/Compliance OSHA 1910.252, 1910.151
    Material Polyester
    Quantity 1 Ea.
    Description Self-sticking Polyester (B-302)
    Mounting Type Surface Mount
    For Use With (Application) Identification of fire alarms, extinguishers and emergency exits
    Height (English) 3.5 in.
    Height (Metric) 8.9 cm
    Max. Temperature (English) 230°F
    Min. Temperature (English) -40°F
    Thickness 0.006 to 0.01 in.
    Width (English) 10 in.
    Width (Metric) 25.4 cm
    Temperature Range (Metric) -40°C to 110°C
    Shape Rectangular
    Temperature Range (English) -40°F to 230°F
    Displayed Text Fire Blanket
    Product Type First Aid Sign
    Color Black
    Show More Show Less

    Adhere to
    Safety Regulations and Best Practices

    Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.