Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Fire Signs: DANGER - FLAMMABLE KEEP FIRE AWAY

Catalog No. 19036544 Shop All Brady Corporation Products
Change view
Click to view available options
Material:
Plastic
Polyester
Height (English):
7 in.
10 in.
Width (English):
10 in.
14 in.
Thickness:
0.006 to 0.01 in.
0.06 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Height (English) Width (English) Thickness
19-036-544 Polyester 7 in. 10 in. 0.006 to 0.01 in.
19-035957 Plastic 7 in. 10 in. 0.06 in.
19-035-958 Plastic 10 in. 14 in. 0.06 in.
19-035959 Polyester 10 in. 14 in. 0.006 to 0.01 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-036-544 Supplier Brady™ Supplier No. 86033
  • $28.25
    $20.65 / Each of 1

    Save $7.60

    27% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Identify fire exits, fire extinguishers and other fire suppression equipment in your facility

  • Available in two materials - plastic and polyester
  • Available in various widths and heights
  • Black/red on white

Specifications

Certifications/Compliance ANSI Z535, OSHA 1910.145
Includes Exit standard red and white and glow in the dark fire sign
Material Polyester
Quantity 1 Ea.
Mounting Type Surface Mount
For Use With (Application) Designed for use in industrial, utility, commercial and institutional environments
Height (English) 7 in.
Height (Metric) 17.78 cm
Max. Temperature (English) 230°F
Min. Temperature (English) -40°F
Thickness 0.006 to 0.01 in.
Width (English) 10 in.
Width (Metric) 25.40 cm
Temperature Range (Metric) -40°C to 110°C
Shape Rectangular
Temperature Range (English) -40°F to 230°F
Languages English
Displayed Text Flammable Keep Fire Away
Product Type Fire Sign
Color Black on White
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.