Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ First Aid Glow-in-the-Dark Signs

Catalog No. 19036064 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
3.5 in. x 10 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-036-064 3.5 in. x 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-036-064 Supplier Brady™ Supplier No. 73538
  • $25.90
    $17.65 / Each of 1

    Save $8.25

    32% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

First Aid Glow-in-the-Dark Signs are made of photoluminescent self-sticking polyester.

  • B-324 is ideal for exit and directional signs, identification of fire alarms and extinguishers
  • Photolumnicescent material charges in 5 minutes at 1000 Lux for 10+ hours of glow time
  • Consistent glow life and unlimited rechargability
  • Service temperature of -40 to 176° F

Specifications

Certifications/Compliance ASTM E2072-00, PSTC-33, ASTM D-523
Material Polyester
Quantity 1 Ea.
Adhesive Type Permanent Acrylic
Mounting Type Surface Mount
Height (English) 3.5 in.
Max. Temperature (English) 176°F
Min. Temperature (English) -40°F
Thickness 0.008 in.
Width (English) 10 in.
Width (Metric) 25.4 cm
Temperature Range (Metric) -40°C to 80°C
Shape Rectangular
Temperature Range (English) -40°F to 176°F
Languages English
Dimensions (L x W) 3.5 in. x 10 in.
Displayed Text First Aid
Product Type First Aid Sign
Color Green on Light Green
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.